Shop BAXTON STUDIO
See all product information
Create Account
Linore Fluted Wood Console Table - 2-Drawer Oval Accent Table for Living Room or Entryway
- Mfr # 270-14723-ZORO
- Zoro # G723547520
product price:Â
$
502.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Frame: Mango Wood
Material
Drawers: MDF
Arm Style
Rustic
Color
Dark Walnut Brown
For Use With
Entryway
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 270-14723-ZORO
- Zoro #
- G723547520
- UPC #
- 193271498079
- Country of Origin
- China
- Frame Material
- Frame: Mango Wood
- Material
- Drawers: MDF
- Arm Style
- Rustic
- Color
- Dark Walnut Brown
- For Use With
- Entryway
- Assembly
- Unassembled
Dimensions
- Overall Height
- 30 in
- Width
- 52 in
- Overall Length
- 16 in
Description
Heighten the serene warmth of your space with the delightful Linore console table. Made in India, this rustic piece is crafted from solid wood. Two drawers offer convenient storage space while the wide oval-shaped tabletop serves as a fantastic display area in open layouts. The Linore requires assembly and features a fluted wood exterior rich with dynamic visual texture. Round, tapered legs accentuate the relaxed geometry of the piece, making the Linore console table a fantastic household complement. Mango wood furniture is a natural, handcrafted product, meaning variations in color, grain, knots, and texture are expected and not considered defects. These items may experience slight movement, cracking, or splitting as they acclimate to home humidity levels, which is normal for solid wood. These characteristics are emblematic of the natural beauty of the material and are not signs of defects. Due to the natural states of the material, no two pieces will be exactly alike
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.