Webb Metal Pedestal Accent Table, Black
- Mfr # 259-14291-ZORO
- Zoro # G323546633
product price:Â
$
94.99
/ea
Key Features
Material
Metal
For Use With
Living Room
Width
15.7 in
Overall Height
23.6 in
Size
16 in Wide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 259-14291-ZORO
- Zoro #
- G323546633
- UPC #
- 193271466641
- Country of Origin
- China
Dimensions
- Width
- 15.7 in
- Overall Height
- 23.6 in
- Size
- 16 in Wide
- Overall Length
- 15.7 in
Details
- Material
- Metal
- For Use With
- Living Room
- Assembly
- Unassembled
- Arm Style
- Modern
- Color
- Black
Description
The sophistication of modern design uplifts any outdoor seating area with the lovely Webb end table. Crafted in China, this industrial piece is crafted from solid metal. Its narrow pedestal frame and flared base create a sleek silhouette that blends well with a variety of existing layouts. The Webb requires minimal assembly and features a round tray tabletop perfect for displaying decorations or carrying afternoon drinks. Housing impeccable utility in a modest frame, the Webb end table is a fantastic addition to any patio, porch, or deck.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.