Clemence French Provincial Grey Fabric Whitewashed Mahogany Wood Armchair
- Mfr # 254-13828-ZORO
- Zoro # G023546605
product price:Â
$
742.99
/ea
Free Shipping & Returns
Key Features
Material
Mahogany Wood, Natural Rattan(Backrest), Fabric "100 % Polyester", Foam
For Use With
Living Room
Assembled/Unassembled
Unassembled
Overall Height
33.9 in
Style
French Provincial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 254-13828-ZORO
- Zoro #
- G023546605
- UPC #
- 193271434268
- Country of Origin
- Indonesia
Dimensions
- Overall Height
- 33.9 in
- Overall Width
- 26.4 in
- Overall Length
- 26.8 in
Details
- Material
- Mahogany Wood, Natural Rattan(Backrest), Fabric "100 % Polyester", Foam
- For Use With
- Living Room
- Assembled/Unassembled
- Unassembled
- Style
- French Provincial
- Color
- Grey, Whitewashed Brown
Description
Fit for the home of a French aristocrat, the Clemence armchair adds elegance to any room. Crafted in Indonesia, this graceful piece is constructed from solid mahogany wood and displays a natural, antique look. Stunning craftsmanship is shown on the intricately carved frame, as well as the woven rattan back. Designed to add both beauty and comfort to your space, the Clemence is upholstered in an elegant fabric and features thick foam padding on the seat and armrests. The Clemence requires assembly and features a matching accent pillow that completes the look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.