Shop BAXTON STUDIO
Additional $160.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Yashiya OffWhite Boucle Upholstered Walnut Brown Finished Wood Rocking ChairOttoman Set 2PC
- Mfr # 225-12925-12926-ZORO
- Zoro # G007481007
product price:Â
$
499.99
/ea
Key Features
Frame Material
Fabric "95% Polyester, 5% Acrylic", Plywood,MDF,LVL,Wood , Foam , Rubberwood
Overall Height
37.6
Overall Length
37.6
Arm Style
Mid-Century
Includes
One (1) Rocking Chair; One (1) Footstool
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 225-12925-12926-ZORO
- Zoro #
- G007481007
- UPC #
- 193271398072
- Country of Origin
- Malaysia
- Frame Material
- Fabric "95% Polyester, 5% Acrylic", Plywood,MDF,LVL,Wood , Foam , Rubberwood
- Arm Style
- Mid-Century
- Includes
- One (1) Rocking Chair; One (1) Footstool
- Color
- Off-White/Walnut Brown
- Assembled/Unassembled
- Assembly Required
Dimensions
- Overall Height
- 37.6
- Overall Length
- 37.6
- Overall Width
- 26.4
Description
Inspired by midcentury modern design, the Yashiya rocking chair and ottoman set creates a cozy corner in any layout Made in Malaysia, this midcentury set includes one rocking chair and one ottoman crafted from solid wood upholstered in cozy boucle fabric The chair features a clean design fitted with convenient armrests that feel right at home in any nursery, living room, or other shared space The Yashiya requires assembly and features an openwork design for excellent stability and support in sleek design A crisp, smart design with ergonomic comfort, the Yashiya rocking chair and ottoman set is sure to enhance any interior
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.