Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Baxton Studio Clovis ModernNavy Blue Velvet Upholstered Headboard-King 198-12397-ZORO

Clovis ModernNavy Blue Velvet Upholstered Headboard-King (Discontinued)

  • Mfr # 198-12397-ZORO
  • Zoro # G304101806
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198-12397-ZORO
Zoro #
G304101806
UPC #
193271250950
Country of Origin
Malaysia

Dimensions

Overall Height
54.1
Overall Width
79.7
Overall Length
2.4

Details

Color
Navy Blue/Dark Brown
Material
Fabric,Velvet "Polyester 100%",MDF,Foam
Includes
One (1) King Size Headboard
For Use With
Bedroom
Weight Capacity
19.8
Weight
19.8

Description

Give your bedroom a glamorous update with the regal charm of the Clovis headboard. Made in Malaysia, this headboard is comprised of a sturdy wood frame padded with foam and upholstered in plush velvet fabric. The curvaceous outline features button tufting for an elegant display that is sure to stand out. Requiring assembly, the Clovis features three pre-drilled holes in its legs for easy height customization. A wonderful combination of style and comfort, the Clovis headboard elevates the modern bedroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.