Colorado Modern Bohemian Natural Brown Rattan and Black Metal Accent Chair
- Mfr # 224-13131-ZORO
- Zoro # G607479787
product price:Â
$
229.99
/ea
Key Features
Frame Material
Natural Rattan,Metal
Overall Height
40.2
Overall Length
32.3
Arm Style
Bohemian
Includes
One (1) Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 224-13131-ZORO
- Zoro #
- G607479787
- UPC #
- 193271375066
- Country of Origin
- Indonesia
Dimensions
- Overall Height
- 40.2
- Overall Length
- 32.3
- Overall Width
- 30.3
Details
- Frame Material
- Natural Rattan,Metal
- Arm Style
- Bohemian
- Includes
- One (1) Chair
- Assembled/Unassembled
- Assembly Required
- Color
- Natural Brown
Description
Rest easy on casual afternoons with the superb Colorado accent chair Made in Indonesia, this bohemian inspired piece consists of a solid metal base fitted with a handcrafted rattan seat The flowing curves of the frame create an inviting pleasant display while encouraging carefree relaxation The Colorado requires assembly and features angled legs for excellent stability and support in striking design An easy and refreshing addition, the Colorado accent chair enhances any layoutDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.