Shop All Dressers
Baxton Studio
Cormac Modern & Contemporary Walnut Brown Finished Wood and Gold Metal 8-Drawer Dresser
Mfr # 203-12603
Zoro # G704401179
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 47.2
- Overall Length 15.7
- Material particle board, pvc
- For Use With Bedroom
- Color Walnut Brown/Gold
Product Information
- Brand Baxton Studio
- MFR # 203-12603
- Zoro # G704401179
- UPC # 193271276905
- Country of Origin Malaysia
- Category Dressers
Dimensions
Overall Width | 47.2 |
Overall Length | 15.7 |
Overall Height | 33.5 |
Details
Description
Redefine your bedroom to fit your needs with the outstanding capabilities of the Cormac dresser. This stunning piece is comprised of a broad wood frame adorned with metal accents. Boasting exceptional storage capacity, the Cormac dresser features eight wide drawers to organize clothes, linens, and more. The Cormac requires assembly and features small, square knobs for a modern minimalist touch. A visually stunning yet efficient piece, the Cormac dresser is a fantastic addition to the modern bedroom.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO 36 W, 60.4 H, Dark Brown, mdf with nc paint (209-12394)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-6FOB-CLR-BLKV-GG)
- ZORO SELECT Mini Blinds, 72" Lx 27" W, White, Vinyl (493N76)
- DMI Bath Mat, Rectangle, Light Blue (523-1740-0100)
- BAXTON STUDIO Decon Modern and Contemporary Oak Brown Finished Wood 3-Drawer Storage Chest (189-11975-ZORO)
- BAXTON STUDIO Hartman Mid-Century Walnut Brown Finished Wood 6-Drawer Dresser (193-11722-ZORO)
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood 6-Drawer Dresser (189-11576-ZORO)
- ALATERRE FURNITURE ArdenWood Chest (ANAN0329)
- MANHATTAN COMFORT Granville Tall 23.62 Narrow Dresser in Light Grey (DR-5006)
- HOMELEGANCE Holverson Bedroom Chest (1715-9)
- HOMELEGANCE Wittenberry Bedroom Dresser (1573-5)
- Baxton Studio Dressers