
Daina Mid-Century Modern Ash Walnut Finished Wood Full Size Platform Bed (Discontinued)
- Mfr # 230-9425-11887-ZORO
- Zoro # G912303012
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
230-9425-11887-ZORO
Zoro #
G912303012
UPC #
193271249688
Country of Origin
Malaysia
Dimensions
Overall Height
78.2"
Overall Width
57.2"
Overall Length
50.75"
Details
Color
Ash Walnut
Material
Rubber Wood/MDF
For Use With
Bedroom
Includes
One Full Size Bed
Style
Mid-Century
Assembly
Assembly Required(Instructions Comes with the box)
Care instruction
Wipe Clean
Description
Clean lines emanate classic charm from the robust design of the Daina platform bed. Made in Malaysia, this mid-century inspired piece is crafted from solid wood. The headboard serves as a fantastic backrest to relax in bed while inset paneling lends rich visual texture. The Daina requires assembly and features wood slats for mattress support, eliminating the need for a box spring. Rounded legs highlight the crisp geometry of the headboard, making the Daina platform bed a beautiful and cozy heart of any bedroom.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.