Zoro Homepage

Dalini Full White Faux Leather Headboard with Faux Crystal Buttons

  • Mfr # 106-5367

  • Zoro # G2540611


product price: $86.69
/ea
Free Shipping & Returns

Key Features

Bed Size
Full
Color
White
Material
Rubberwood, Faux Leather
Overall Height
22.5 in
Overall Width
56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106-5367
Zoro #
G2540611
UPC #
847321025769
Country of Origin
Malaysia

Dimensions

Bed Size
Full
Overall Height
22.5 in
Overall Width
56 in
Overall Length
55.6 in
Depth
3.2 in

Details

Color
White
Material
Rubberwood, Faux Leather
Included Headboard (Yes/No)
Yes
Features
Upholstered, Padded, Button Tufted, Comfortable
Item
Kirchem Upholstered White Full Sized Headboard

Description

The Dalini faux leather tufted headboard demonstrates contemporary inspired design, with fresh stylish appeal. This padded faux leather headboard in white features a classic design, an ideal way to jazz up your current bedroom decor. The Dalini Headboard is fully upholstered in padded faux leather and tufted with faux crystal buttons. The headboard comes with 2 pre-drilled holes (with height from ground up of 5.5"" and 8"") that go with any Leggett and Platt bedframe. The upper part on the back of the headboard's legs comes with 5 predrilled holes with 2.55"" apart from one another for height adjustment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.