Palmer Cream Teddy-Bear Fabric Daybed with Rolling Trundle
- Mfr # 265-14500-ZORO
- Zoro # G523547102
product price:Â
$
712.99
/ea
Free Shipping & Returns
Key Features
Material
Teddy Bear Fabric "100% Polyester", Foam, MDF+Particle Board(Frame), Poplar LVL(Bed Slats)
Style
Modern
Assembly
Unassembled
Overall Height
33.5 in
For Use With
Children's Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 265-14500-ZORO
- Zoro #
- G523547102
- UPC #
- 193271480821
- Country of Origin
- Malaysia
- Material
- Teddy Bear Fabric "100% Polyester", Foam, MDF+Particle Board(Frame), Poplar LVL(Bed Slats)
- Style
- Modern
- Assembly
- Unassembled
- For Use With
- Children's Room
- Color
- Cream
Dimensions
- Overall Height
- 33.5 in
- Size
- Twin
- Overall Length
- 41.5 in
- Overall Width
- 83.9 in
Description
Embrace an ambiance of cozy quietude in your space with the lovely Palmer daybed. Made in Malaysia, this modern piece consists of a sturdy wood frame padded with plush foam and upholstered in fluffy teddy-bear fabric. The scalloped borders of the piece utilize channel tufted segments for a look of carefree refinement from every angle while the roll-out trundle adeptly accommodates overnight guests. The Palmer requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Employing timeless style with cozy flair, the Palmer daybed is sure to elevate any bedroom.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.