Shop BAXTON STUDIO

Darcy-Grey-Queen Darcy Luxe & Glamour Dark Grey Velvet Upholstered Bed - Queen Size

  • Mfr # Darcy-Grey-Queen
  • Zoro # G603782515

product price: 
$
520.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Darcy-Grey-Queen
Zoro #
G603782515
UPC #
842507154639
Country of Origin
Malaysia

Description

Indulge your sophisticated tastes with the Darcy bed. The luxe and glamour-inspired design of the bed is evident in its eye-catching details. The Darcy's frame is built to last with solid rubberwood and engineered wood. The frame and sumptuous headboard are upholstered in velvet upholstery. The foam-padded headboard features a chrome finished nail head trim, adding yet another element of luxury to the Darcy. This bed will instantly upgrade the look of your bedroom or guest room. The Darcy is made for use with a mattress and box spring. Made in Malaysia, the Darcy requires assembly.

Features
  • Luxe and glamour bed
  • Velvet fabric upholstery
  • Solid rubberwood and engineered wood construction
  • Chrome finished nailhead trim
  • Foam padded headboard
  • Made in Malaysia
  • Assembly required
  • Spot Clean
Specifications
  • Color: Grey
  • Size: Queen Size
  • Country of Origin: Malaysia
  • Dimension: 49.61" x 64.37" x 85.63"
  • Weight: 57.76 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.