Queen Gray Bed
- Mfr # 348202
- Zoro # G922888844
product price:Â
$
3,040.99
/ea
Key Features
Color
Gray
Material
Manufactured Wood
Assembly Required
Full Assembly Needed
Size
Queen
Nailhead Trim
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 348202
- Zoro #
- G922888844
- UPC #
- -
- Country of Origin
- China
- Color
- Gray
- Material
- Manufactured Wood
- Assembly Required
- Full Assembly Needed
- Nailhead Trim
- No
- Slat Kit Included
- No
- Upholstered
- No
- Mattress Included
- No
- Box Spring Required
- Yes
- Tufted
- No
- Item
- Standard Beds
- Finish
- Antique
Dimensions
- Size
- Queen
- Depth
- 93 in
- Length (In.)
- 72 in
- Width (In.)
- 74 in
Description
Sleeping like royalty with this collection, the bedroom set was inspired by old European design. This collection features carved scrollwork accent on headboard. The accent pieces crafted in wood with antique platinum and also included regal features such as ample storage, beveled mirror, and antique platinum finish hardware. This bedroom set will give you a royal sensation in the bedroom.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.