
Dariana Modern Bohemian Natural Brown Rattan 6-Drawer Storage Cabinet
Mfr # 207-12688
Zoro # G004401138
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Material
plywood,rattan
Color
Natural Brown
Includes
One (1) Storage Cabinet
Overall Width
34.6
Overall Height
22.4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
207-12688
Zoro #
G004401138
UPC #
193271284955
Country of Origin
Indonesia
Dimensions
Overall Width
34.6
Overall Height
22.4
Overall Length
11.8
Details
Material
plywood,rattan
Color
Natural Brown
Includes
One (1) Storage Cabinet
Assembly
Assembled
For Use With
Storage & Organization
Weight
17.2
Description
Upgrade the storage potential of your home while adding an exotic touch of warmth with the Dariana storage cabinet. This handy addition is comprised of natural rattan. Six drawers offer space to organize household essentials, while the woven rattan tabletop serves as an eye-catching pedestal for decorations. The Dariana will arrive fully assembled and features cut-out drawer handles that complement the openwork frame of the piece. With a petite yet versatile design, the Dariana storage cabinet is sure to make an impact in any room layout.
Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.