Decker MidCentury Walnut Brown Finished Wood Queen Size Platform Bed with Charging Station

  • Mfr # 217-11894-ZORO

  • Zoro # G607479541


original price: $476.99
10% off
new price: $428.99
/ea
Free Shipping & Returns

Key Features

Color
Walnut Brown
Material
Rubber Wood,MDF
Overall Height
38.8
Overall Width
65.1
Overall Length
88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217-11894-ZORO
Zoro #
G607479541
UPC #
193271201211
Country of Origin
Malaysia

Dimensions

Overall Height
38.8
Overall Width
65.1
Overall Length
88

Details

Color
Walnut Brown
Material
Rubber Wood,MDF
For Use With
Bedroom
Includes
One (1) Queen Size Bed

Description

The Decker platform bed expertly balances the needs of the modern world with traditional artistry Made in Malaysia, this versatile piece consists of a solid wood frame featuring a low platform The headboard is conveniently fitted with a charging station containing two USB ports and two outlets to accommodate modern needs The Decker requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring A modest yet transformative addition, the Decker platform bed brings classic design to the modern age

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.