Delacruz Swivel Dining Chair
- Mfr # 263-14400-ZORO
- Zoro # G623546777
product price:Â
$
295.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubberwood , MDF , Faux Leather "100% Polyester", Foam
For Use With
Dining Room
Length
22.2 in
Assembly
Unassembled
Width (In.)
24.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 263-14400-ZORO
- Zoro #
- G623546777
- UPC #
- 193271473229
- Country of Origin
- Malaysia
- Material
- Solid Rubberwood , MDF , Faux Leather "100% Polyester", Foam
- For Use With
- Dining Room
- Assembly
- Unassembled
- Style
- Mid-Century
- Color
- Tan, Black
Dimensions
- Length
- 22.2 in
- Width (In.)
- 24.6 in
- Height (In.)
- 28.1 in
Description
Streamlined style and effortless comfort emanate from the beautiful Delacruz dining chair. Made in Malaysia, this mid-century inspired piece consists of a sturdy wood frame padded with plush foam and upholstered in soothing faux leather. Its minimalist open frame features a rounded backrest that offers enhanced comfort while lending an airy, breezy display. The Delacruz requires assembly and features an ergonomic swivel seat that brings versatile comfort to any arrangement. Imbued with timeless elegance, the Delacruz dining chair uplifts any occasion.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.