Shop BAXTON STUDIO
See all product information
Create Account
Laymi Modern Bohemian Dark Brown Mahogany Wood and Banana Fiber Dining Chair
- Mfr # 228-13137-ZORO
- Zoro # G612302636
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Material
Mahogany/Natural Banana Fiber (Seat)/Plywood
Color
Natural/Dark Brown
Width (In.)
17.7"
Depth (In.)
20.9"
Features
Handwoven Natural Seagrass Embellishments
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 228-13137-ZORO
- Zoro #
- G612302636
- UPC #
- 193271375127
- Country of Origin
- Indonesia
- Material
- Mahogany/Natural Banana Fiber (Seat)/Plywood
- Color
- Natural/Dark Brown
- Features
- Handwoven Natural Seagrass Embellishments
- Assembly
- Assembled
- Style
- Bohemian
- Includes
- One Dining Chair
- For Use With
- Dining Room
- Care instruction
- Wipe Clean
Dimensions
- Width (In.)
- 17.7"
- Depth (In.)
- 20.9"
- Length
- 38.6"
Description
Uphold a tranquil atmosphere for every occasion with the serene design of the Laymi dining chair. Made in Indonesia, this Boho piece consists of a solid mahogany wood frame wrapped in woven banana fiber. Its tall backrest gently curves to ensure a cozy embrace, while the woven banana fiber is geometrically arranged to form a crisp, eye-catching display. The Laymi will arrive fully assembled and features tapered legs that complement its sleek silhouette while providing excellent stability and support. Adept at lending a carefree ambiance to every occasion, the Laymi dining chair is sure to become a beloved part of any arrangement.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.