Delfina Mid-Century Modern Dark Grey Fabric and Walnut Brown Finished Wood Queen Size Platform Bed

  • Mfr # 239-12636-9803-ZORO

  • Zoro # G012302830


product price:  $392.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Grey/Walnut Brown
Material
Rubber Wood/MDF/LVL/Fabric "100% Polyester"/PU Foam/ Synthetic Rattan(Headboard)
Overall Height
86.5"
Overall Width
67.6"
Overall Length
39"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239-12636-9803-ZORO
Zoro #
G012302830
UPC #
193271323968
Country of Origin
Malaysia

Dimensions

Overall Height
86.5"
Overall Width
67.6"
Overall Length
39"

Details

Color
Dark Grey/Walnut Brown
Material
Rubber Wood/MDF/LVL/Fabric "100% Polyester"/PU Foam/ Synthetic Rattan(Headboard)
Includes
One Queen Size Bed
For Use With
Bedroom
Assembly
Assembly Required(Instructions Comes with the box)
Style
Mid-Century
Care instruction
Wipe Clean, Spot Clean for Upholstery

Description

Grant an aura of classic relaxation to your space with the lovely Delfina platform bed. Made in Malaysia, this mid-century inspired piece consists of a sturdy wood frame while the headboard is padded with plush foam and upholstered in sumptuous fabric. The rectangular headboard is adorned with woven rattan embellishments for a touch of light, airy charm. The Delfina requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Angled, tapered legs complete the look, making the Delfina platform bed an outstanding bedroom centerpiece.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.