Demeter Mid-Century Modern Walnut Brown Finished Wood Queen Size 3-Piece Bedroom Set

  • Mfr # 242-9408-9429-11298-11298-ZORO

  • Zoro # G012302434


product price:  $622.99
/ea
Free Shipping & Returns

Key Features

Color
Walnut Brown
Material
Rubber Wood + MDF + LVL (Frame)/Synthetic Rattan(HB Panel)
Overall Height
82.5"
Overall Width
63.8"
Overall Length
14.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
242-9408-9429-11298-11298-ZORO
Zoro #
G012302434
UPC #
193271433810
Country of Origin
Malaysia

Dimensions

Overall Height
82.5"
Overall Width
63.8"
Overall Length
14.9"

Details

Color
Walnut Brown
Material
Rubber Wood + MDF + LVL (Frame)/Synthetic Rattan(HB Panel)
Includes
One Queen Size Bed Frame; One Queen Size Headboard; Two Nightstands
For Use With
Bedroom
Assembly
Assembly Required(Instructions Comes with the box)
Style
Mid-Century
Care instruction
Wipe Clean

Description

Refresh both the capability and charisma of your bedroom with the fantastic Demeter bedroom set. Made in Malaysia, this mid-century set includes one bed and two nightstands crafted from sturdy wood. Each nightstand is fitted with two drawers to accommodate your needs while reserving the tabletops for nightly use. The Demeter requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Brilliantly woven rattan embellishments lend classic exuberance, making the Demeter bedroom set an incredible arrangement.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.