22" Espresso Two Drawers Solid Wood Nightstand
- Mfr # 285542
- Zoro # G622906282
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Frame Color
Espresso
Felt Lined Drawers
No
Capacity
40 lb
Material
Solid Wood
Style
Traditional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 285542
- Zoro #
- G622906282
- UPC #
- -
- Country of Origin
- Malaysia
- Frame Color
- Espresso
- Felt Lined Drawers
- No
- Capacity
- 40 lb
- Material
- Solid Wood
- Style
- Traditional
- Item
- Nightstands & Bedside Table
- Number of Pieces
- 1
- Commercial Use
- No
- Frame Material
- Solid Wood
- Assembly Required
- Full Assembly Needed
- Leg Color
- Brown
- Leg Material
- Solid Wood
- Color
- Brown
- Shape
- Rectangular
- Number of Drawers
- 2
Dimensions
- Length
- 22 in
- Depth
- 16 in
- Width
- 22 in
Description
Give your room the look and feel of 5-star accommodations with this 22-inch espresso two drawers solid wood nightstand. Robust in design, the bed side table has been expertly crafted from solid wood. This piece has 2 drawers for your storage needs. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 22-inch H x 22-inch W x 16-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.