Zoro Homepage

Dexter Modern Light Grey Fabric Upholstered and Walnut Brown Finished Wood Headboard-Queen

  • Mfr # 191-11532-ZORO

  • Zoro # G804101689


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Color
Light Grey/Walnut Brown
Material
Fabric "Polyester 100%",Rubberwood,Plywood,Foam
Overall Height
51
Overall Width
61.2
Overall Length
0.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191-11532-ZORO
Zoro #
G804101689
UPC #
193271182961
Country of Origin
India

Dimensions

Overall Height
51
Overall Width
61.2
Overall Length
0.9

Details

Color
Light Grey/Walnut Brown
Material
Fabric "Polyester 100%",Rubberwood,Plywood,Foam
Includes
One (1) Queen Size Headboard
For Use With
Bedroom
Weight Capacity
22.5
Weight
22.5

Description

Develop your bedroom into a cherished getaway with the Dexter headboard. Made in Malaysia, this headboard is constructed from wood showcasing a warm walnut brown finish. Its channel tufted design utilizes plush foam underneath smooth fabric to provide superb support for you to lean against as you sit in bed. Requiring assembly, the Dexter features six pre-drilled holes in its legs that offer five unique height configuration options. Delivering excellent back support in a sleek display, the Dexter headboard is a simple yet impactful addition to any bedroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.