Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dexton ModernDark Brown Finished Wood Queen Size Platform Storage Bed

  • Mfr # 198-12582-ZORO

  • Zoro # G804096091


original price: $649.99
10% off
new price: $584.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.

Key Features

Color
Dark Brown
Material
MDF
Overall Height
47.1
Overall Width
87.4
Overall Length
89.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198-12582-ZORO
Zoro #
G804096091
UPC #
193271274079
Country of Origin
Malaysia

Dimensions

Overall Height
47.1
Overall Width
87.4
Overall Length
89.9

Details

Color
Dark Brown
Material
MDF
For Use With
Bedroom
Includes
One (1) Queen Size Bed
Weight Capacity
308.6
Weight
308.6

Description

Utilize your bedroom to the fullest with the remarkable convenience of the Dexton storage bed. Made in Malaysia, this bed is constructed from sturdy wood. A total of 11 shelves provide space to organize nighttime essentials and decorations, while two built-in nightstands and a large drawer offer secure storage options. Requiring assembly, the Dexton features wood panels for mattress support, which eliminate the need for a box spring. An exceptional combination of style and function, the Dexton storage bed is a fantastic upgrade to any bedroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.