
Didrika Modern Bohemian Seafoam Green Mother of Pearl Console Table
Mfr # 240-13468-ZORO
Zoro # G112303331
product price:Â $368.99
/eaKey Features
Overall Depth
11.8"
Overall Length
30"
Frame Material
Mother of Pearl(outer layer)/MDF
Width
45.7"
Color
Seafoam Green/Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
240-13468-ZORO
Zoro #
G112303331
UPC #
193271408771
Country of Origin
Viet Nam
Dimensions
Overall Depth
11.8"
Overall Length
30"
Width
45.7"
Details
Frame Material
Mother of Pearl(outer layer)/MDF
Color
Seafoam Green/Brass
Includes
One Console Table
Assembly
Assembled
Features
Adorned with Natural Mother of Pearl
Style
Bohemian
Care instruction
Wipe Clean
For Use With
Entryway
Description
Add an element of vibrant artistry to your space with the stunning Didrika console table. Made in Vietnam, this bohemian piece consists of a sturdy wood frame beautifully ornamented with natural mother of pearl. The smooth curves of its silhouette exude soothing geometry while the rectangular tabletop accommodates the needs of any entryway, living room, or other shared space. The Didrika will arrive fully assembled and features broad, straight legs for excellent stability and support in eye-catching design. Lending mosaic intrigue, the Didrika console table elevates the charm of any setting.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.