Shop BAXTON STUDIO
See all product information
Create Account
Vander Contemporary Oak Brown Finished Wood and Black Metal 1-Door Shoe Storage Cabinet
- Mfr # 189-11751-ZORO
- Zoro # G403531689
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Overall Length
11.8
Overall Height
31.5
Width
27.6 in
Color
Oak Brown/Black
Overall Width
27.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 189-11751-ZORO
- Zoro #
- G403531689
- UPC #
- 193271195145
- Country of Origin
- Malaysia
- Color
- Oak Brown/Black
- Material
- MDF/Metal
- Includes
- One (1) Shoe Cabinet
- Weight
- 37.5
Dimensions
- Overall Length
- 11.8
- Overall Height
- 31.5
- Width
- 27.6 in
- Overall Width
- 27.6
- Height
- 31.5
- Length
- 11.8
Description
With a compact and stylish design, the Vander shoe cabinet is a convenient upgrade for busy entryways. Made in Malaysia, the Vander features an oak brown finished wood frame supported by sleek black finished metal legs. Three open shelves and two additional shelves behind the door provide space for around five pairs of shoes, depending on size. Requiring assembly, the Vander features a slatted wood door that enables air circulation and prevents odor buildup. An easy solution to entryway storage, the Vander shoe cabinet accommodates the modern home in superb style.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.