
Dining Nook, 47.25 W, 27.75 H, Wood, Grey/Walnut Brown
Mfr # 214-11960-9305-ZORO
Zoro # G807480828
product price: $919.99
/ea
Free Shipping & Returns
Key Features
Width
47.25
Height
27.75
Tabletop Material
Wood
Tabletop Color
Grey/Walnut Brown
Assembled/Unassembled
Assembly Required
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
214-11960-9305-ZORO
Zoro #
G807480828
UPC #
193271207626
Country of Origin
Malaysia
Dimensions
Width
47.25
Height
27.75
Details
Item
Dining Nook
Tabletop Material
Wood
Tabletop Color
Grey/Walnut Brown
Assembled/Unassembled
Assembly Required
Includes
One (1) Table; One (1) 2-Seater Dining Bench; One (1) Corner Bench
Description
Take a moment to indulge in casual gettogethers with the carefree nature of the Alvis dining nook set Made in Malaysia, this set includes one corner bench, one armless bench, and one dining table Each piece is constructed from sturdy wood, while the benches feature plush layers of foam wrapped in luxurious velvet fabric The Alvis requires assembly and features a rectangular tabletop to provide ample space for each member of the table Building a wonderful arrangement in any dining space, the Alvis dining nook set enriches any occasion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.