Shop BAXTON STUDIO
See all product information
Create Account
Dion Traditional French Cream Fabric and Wenge Brown Finished Wood Accent Chair
- Mfr # 233-13261-ZORO
- Zoro # G412303093
product price:Â
$
398.99
/ea
Free Shipping & Returns
Key Features
Frame Material
MDF/Fabric "100% Polyester"/Foam/Rubber Wood
Overall Depth
28.7"
Overall Length
36.8"
Includes
One Chair
Overall Width
27.8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 233-13261-ZORO
- Zoro #
- G412303093
- UPC #
- 193271390335
- Country of Origin
- Malaysia
- Frame Material
- MDF/Fabric "100% Polyester"/Foam/Rubber Wood
- Includes
- One Chair
- Color
- Cream/Wenge Brown
- Assembled/Unassembled
- Assembly Required(Instructions Comes with the box)
- For Use With
- Living Room
- Care instruction
- Wipe Clean, Spot Clean for Upholstery
- Style
- French Provincial
Dimensions
- Overall Depth
- 28.7"
- Overall Length
- 36.8"
- Overall Width
- 27.8"
Description
Exuding an air of refined poise, the wonderfully crafted Dion accent chair is sure to leave an impression. Made in Malaysia, this traditional French piece consists of a solid wood frame padded with foam and upholstered in sumptuous fabric. Ergonomic armrests extend to offer enhanced relaxation while beautifully molded embellishments invigorate the wood frame with rich visual texture. The Dion requires assembly and features lovely cabriole legs for excellent stability and support in timeless design. Scalloped detailing creates a distinctive silhouette, making the Dion accent chair an outstanding addition to any arrangement.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.