Jules Traditional Navy Blue Fabric and French Oak Brown Finished Wood Accent Chair
- Mfr # 233-13260-ZORO
- Zoro # G312303131
product price:Â
$
398.99
/ea
Key Features
Frame Material
MDF/Fabric "100% Polyester"/Foam/Rubber Wood
Overall Depth
28.7"
Overall Length
36.8"
Overall Width
27.8"
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 233-13260-ZORO
- Zoro #
- G312303131
- UPC #
- 193271390328
- Country of Origin
- Malaysia
- Frame Material
- MDF/Fabric "100% Polyester"/Foam/Rubber Wood
- Assembled/Unassembled
- Assembly Required(Instructions Comes with the box)
- Color
- Navy Blue/ French Oak
- Includes
- One Chair
- Style
- French Provincial
- For Use With
- Living Room
- Care instruction
- Wipe Clean, Spot Clean for Upholstery
Dimensions
- Overall Depth
- 28.7"
- Overall Length
- 36.8"
- Overall Width
- 27.8"
Description
With classic contouring and incredible attention to detail, the Jules accent chair is sure to attract attention. Made in Malaysia, this traditional French piece consists of a solid wood frame padded with foam and upholstered in lavish fabric for remarkable comfort. Ergonomic armrests extend to offer enhanced relaxation while beautifully molded embellishments invigorate the wood frame with rich visual texture. The Jules requires assembly and features gorgeous cabriole legs for excellent stability and support with timeless allure. An outstanding addition to any arrangement, the Jules accent chair is sure to leave an impression.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.