
Draper Mid-Century Modern Two-Tone Light Brown and Black Wood 2-Drawer Nightstand
Mfr # 243-13501-ZORO
Zoro # G012303318
product price: $84.99
/ea
Free Shipping & Returns
Key Features
Color
Light Brown/Dark Brown
Size
2-Drawer
Includes
One Nightstand
Style
Mid-Century
Features
Geometric Door Design with Magnetic Closures
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
243-13501-ZORO
Zoro #
G012303318
UPC #
193271409969
Country of Origin
Malaysia
Dimensions
Size
2-Drawer
Width
15.7"
Length
23.6"
Depth
17.6"
Details
Color
Light Brown/Dark Brown
Includes
One Nightstand
Style
Mid-Century
Features
Geometric Door Design with Magnetic Closures
For Use With
Bedroom
Care instruction
Wipe Clean
Assembly
Assembly Required(Instructions Comes with the box)
Material
Particle Board/PVC(Legs)
Description
Foster a refreshing air of vibrance in your space with the stunning Draper nightstand. Made in Malaysia, this mid-century inspired piece is crafted from sturdy wood. Two drawers offer space to organize all your bedside essentials while reserving the tabletop for nightly use. The Draper requires assembly and utilizes angled legs for excellent stability and support in sleek design. Magnetic door closures highlight the utility of the piece, making the Draper nightstand a fantastic addition to any layout.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.