Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper Mid-Century Modern Two-Tone Light Brown and Black Wood Kitchen Cabinet

  • Mfr # 243-13503-ZORO

  • Zoro # G112302877


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Color
Light Brown/Black
Material
Particle Board / PVC (Legs)
Width
23.6"
Depth
14.2"
Length
52.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
243-13503-ZORO
Zoro #
G112302877
UPC #
193271412747
Country of Origin
Malaysia

Dimensions

Width
23.6"
Depth
14.2"
Length
52.2"
Size
2-Door

Details

Color
Light Brown/Black
Material
Particle Board / PVC (Legs)
Style
Mid-Century
Care instruction
Wipe Clean
Includes
One Kitchen Cabinet
Assembly
Assembly Required(Instructions Comes with the box)
For Use With
Kitchen
Features
Geometric Door Design with Magnetic Closures

Description

Foster a refreshing air of vibrance in your space with the stunning Draper kitchen cabinet. Made in Malaysia, this mid-century inspired piece is crafted from sturdy wood. Three open shelves and one drawer offer space to organize utensils, while the eye-catching doors open to reveal two interior shelves. The Draper requires assembly and utilizes angled legs for excellent stability and support in sleek design. Magnetic door closures highlight the utility of the piece, making the Draper kitchen cabinet a fantastic addition to any layout.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.