
Ediva Modern Bohemian Natural Brown Rattan Peacock Accent Chair
Mfr # 226-13117-ZORO
Zoro # G512303139
product price:Â $540.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Frame Material
Natural Rattan/ Fabric "46.5% Polyester, 43.6% Cotton, 9.9% Viscose Rayon"
Overall Depth
27.6"
Overall Length
57.1"
Overall Width
41.3"
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
226-13117-ZORO
Zoro #
G512303139
UPC #
193271369867
Country of Origin
Indonesia
Dimensions
Overall Depth
27.6"
Overall Length
57.1"
Overall Width
41.3"
Details
Frame Material
Natural Rattan/ Fabric "46.5% Polyester, 43.6% Cotton, 9.9% Viscose Rayon"
Assembled/Unassembled
Assembled
Color
Natural/Off-White
Features
Peacock-Shaped Accent Chair Handmade with Natural Rattan
Includes
One Peacock Accent Chair
Care instruction
Wipe Clean, Spot Clean for Upholstery
Style
Bohemian
For Use With
Living Room
Description
Showcase a grand atmosphere in your space with the magnificent design of the Ediva peacock accent chair. Made in Indonesia, this boho piece is expertly crafted from natural rattan. The flared backrest features woven rattan embellishments for an impressive display while a plush, fabric upholstered seat cushion offers a cozy embrace. The Ediva will arrive fully assembled and features ergonomic armrests for enhanced relaxation. An eclectic infusion ideal for a sun room or patio, the Ediva peacock accent chair is sure to leave an impression.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.