Eisa Modern & Contemporary White Sherpa Upholstered and Walnut Brown Finished Wood Accent Chair

  • Mfr # 204-12579

  • Zoro # G404401080


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
24.3
Overall Height
29.9
Overall Length
31.5
Includes
One (1) Chair
Overall Width
26.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
204-12579
Zoro #
G404401080
UPC #
193271274048
Country of Origin
China

Dimensions

Overall Height
29.9
Overall Length
31.5
Overall Width
26.8

Details

Weight Capacity
24.3
Includes
One (1) Chair
Material
sherpa fabric, wood, foam
Color
White/Walnut Brown
For Use With
Living Room

Description

Smooth, plush cushions invite you to take a break and relax in the cozy embrace of the Eisa accent chair. This chair is comprised of a sturdy wood frame padded with plush layers of foam and upholstered in soft sherpa out layer. Its backrest displays a pleasant biscuit-tufted design for a contemporary touch with fantastic back support. Requiring assembly, the Eisa features convenient armrests that offer enhanced comfort. Designed for comfort in the modern world, the Eisa accent chair is a wonderful addition to any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.