Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elgon Modern Bohemian Natural Brown Rattan Counter Stool

  • Mfr # 212-12813-ZORO

  • Zoro # G407479635


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Natural Rattan
Seat Color
Natural Brown
Height
26
Width
18.75
Length
13.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212-12813-ZORO
Zoro #
G407479635
UPC #
193271294541
Country of Origin
Indonesia

Dimensions

Height
26
Width
18.75
Length
13.2

Details

Seat Material
Natural Rattan
Seat Color
Natural Brown

Description

Capture the charm of a tropical retreat in your space with the lovely Elgon counter stool Made in Indonesia, this stunning piece is handcrafted from natural rattan by skilled artisans Its bent seat creates an eyecatching outline while providing exceptional comfort The Elgon will arrive fully assembled and features a convenient footrest on each side for enhanced comfort A simple yet alluring addition, the Elgon counter stool elevates the mood of any spaceDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products