Shop BAXTON STUDIO
See all product information
Create Account
Novia Antique Goldleaf Flower Accent Wall Mirror
- Mfr # 256-14118-ZORO
- Zoro # G323547104
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Material
MDF, Mirrored Glass
For Use With
Multiple Rooms
Height
36 in
Style
Vintage
Color
Antique Goldleaf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 256-14118-ZORO
- Zoro #
- G323547104
- UPC #
- 193271453115
- Country of Origin
- China
- Material
- MDF, Mirrored Glass
- For Use With
- Multiple Rooms
- Style
- Vintage
- Color
- Antique Goldleaf
- Assembly
- Assembled
Dimensions
- Height
- 36 in
- Width
- 36 in
- Length
- 0.8 in
Description
Institute an aura of avantgarde grace with the remarkable Novia accent mirror. Adeptly crafted in China, this vintage inspired piece consists of a sturdy wood frame fitted with multiple segments of mirrored glass. Its abstract geometry calls forth the image of flowing rose petals for an enchanting display. The Novia will arrive fully assembled and is wall mountable. A fantastic reimagining of natural beauty, the Novia accent mirror deftly uplifts any interior.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.