Elise Modern Grey Fabric and Dark Brown Finished Wood 5-Piece Dining Set
- Mfr # 255-9402-10900-ZORO
- Zoro # G123547021
product price:Â
$
653.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Solid Rubberwood , MDF(Tabletop), Fabric "100% Polyester", Foam
Length
35.4 in
Style
Modern
Tabletop Color
Light Grey, Dark Brown
Height
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 255-9402-10900-ZORO
- Zoro #
- G123547021
- UPC #
- 193271149971
- Country of Origin
- Malaysia
- Tabletop Material
- Solid Rubberwood , MDF(Tabletop), Fabric "100% Polyester", Foam
- Style
- Modern
- Tabletop Color
- Light Grey, Dark Brown
- For Use With
- Dining Room
- Assembled/Unassembled
- Unassembled
Dimensions
- Length
- 35.4 in
- Height
- 30 in
- Size
- 5-Piece
- Width
- 35.4 in
Description
Redefine your dining space with the elegance and comfort of the Elise dining set. Made in Malaysia, this modern set includes one table and four chairs crafted from sturdy wood. Designed with both comfort and style in mind, each chair features a plush foam-padded seat upholstered in soft fabric as well as a striking cut-out design on its back. The Elise requires assembly and features a round tabletop supported by an intersecting base for a chic, sculptural effect. Adaptable for both casual meals and formal dining, the Elise dining set refreshes any arrangement.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.