Eliseo Mid-Century Modern Dark Grey Fabric and Walnut Brown Finished Wood Queen Size Platform Bed
- Mfr # 239-12636-9820-ZORO
- Zoro # G312302769
product price:Â
$
390.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Grey/Walnut Brown
Material
Rubber Wood/MDF/LVL/Fabric "100% Polyester"/PU Foam/ Synthetic Rattan(Headboard)
Overall Height
86.46"
Overall Width
65.35"
Overall Length
39"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 239-12636-9820-ZORO
- Zoro #
- G312302769
- UPC #
- 193271323944
- Country of Origin
- Malaysia
- Color
- Dark Grey/Walnut Brown
- Material
- Rubber Wood/MDF/LVL/Fabric "100% Polyester"/PU Foam/ Synthetic Rattan(Headboard)
- For Use With
- Bedroom
- Includes
- One Queen Size Bed
- Style
- Mid-Century
- Care instruction
- Wipe Clean, Spot Clean for Upholstery
- Assembly
- Assembly Required(Instructions Comes with the box)
Dimensions
- Overall Height
- 86.46"
- Overall Width
- 65.35"
- Overall Length
- 39"
Description
Traditional craftsmanship delivers an extraordinary bedroom centerpiece with the Eliseo platform bed. Made in Malaysia, this mid-century inspired piece consists of a sturdy wood frame while the headboard is padded with plush foam and upholstered in sumptuous fabric. The rectangular headboard is ornamented with woven rattan embellishments for a light, airy touch. The Eliseo requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Turned legs lend classic charisma, making the Eliseo platform a fantastic bedroom focal point.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.