Bed
- Mfr # 7803MS
- Zoro # G323430970
product price:Â
$
1,961.99
/ea
Key Features
Weight Capacity
1,500 lb
Material
Polyethylene
Overall Height
24 in
Product Type
Bed
Standards
ISO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7803MS
- Zoro #
- G323430970
- UPC #
- -
- Country of Origin
- United States
- Weight Capacity
- 1,500 lb
- Material
- Polyethylene
- Product Type
- Bed
- Standards
- ISO
- Features
- Angled Lowered Side Rail for Easier Entry and Exit, Easy to Clean and Maintain
- Color
- Moss
- Item
- Bed
- Number of Storage Compartments
- 0
- Flammability Standards
- UL 94 HB
- Model Name
- Endurance(TM) Bed 2.2
- Shell Material
- Polyethylene
- Wire Color
- Moss
Dimensions
- Overall Height
- 24 in
- For Mattress Length
- 80 in
- Overall Length
- 86 in
- For Mattress Width
- 36 in
- Overall Width
- 42 in
- Wire Rope Length
- 86 in
- Length
- 86 in
- Fits Chest Size
- Angled Lowered Side Rail for Easier Entry and Exit, Easy to Clean and Maintain
Description
Bed, Color Moss, Material Polyethylene, Features Angled Lowered Side Rail for Easier Entry and Exit, Easy to Clean and Maintain, Standards ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.