Elkie Japandi Light Grey Boucle Fabric and Walnut Brown Finished Wood Ottoman Footstool

  • Mfr # 233-13323-ZORO

  • Zoro # G312302820


product price:  $89.45
/ea
Free Shipping & Returns

Key Features

Color
Light Grey/Walnut Brown
Width
19.1"
Depth
19.1"
Length
18.3"
Material
Plywood/MDF/Fabric "95% Polyester, 5% Acrylic "/Foam/Rubber Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
233-13323-ZORO
Zoro #
G312302820
UPC #
193271394319
Country of Origin
Malaysia

Dimensions

Width
19.1"
Depth
19.1"
Length
18.3"

Details

Color
Light Grey/Walnut Brown
Material
Plywood/MDF/Fabric "95% Polyester, 5% Acrylic "/Foam/Rubber Wood
Assembly
Assembly Required(Instructions Comes with the box)
Style
Japandi
Includes
One Footstool
Care instruction
Wipe Clean, Spot Clean for Upholstery
For Use With
Living Room

Description

Accent your space with the chic temperament of the stunning Elkie ottoman footstool. Made in Malaysia, this Japandi inspired piece consists of a sturdy wood frame padded with foam and upholstered in sumptuous boucle fabric. Its tall, round seat offers a smooth outline while serving as a plush footstool or as extra seating when needed. The Elkie requires assembly and features tapered, angled legs for excellent stability and support in eye-catching design. A petite yet impressionable piece, the Elkie ottoman footstool makes for a remarkable accessory in any layout.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.