Elsbeth Mid-Century Modern Oak Brown Finished Wood and Natural Rattan 5-Drawer Storage Cabinet
- Mfr # 226-12954-ZORO
- Zoro # G712303229
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
15.7"
Overall Length
36.6"
Frame Material
Particle Board / Natural Rattan/ MDF
Color
Oak Brown/Natural Brown
Includes
One Storage Cabinet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 226-12954-ZORO
- Zoro #
- G712303229
- UPC #
- 193271361434
- Country of Origin
- China
Dimensions
- Overall Depth
- 15.7"
- Overall Length
- 36.6"
- Width
- 35.4 in
Details
- Frame Material
- Particle Board / Natural Rattan/ MDF
- Color
- Oak Brown/Natural Brown
- Includes
- One Storage Cabinet
- Assembly
- Assembly Required(Instructions Comes with the box)
- Style
- Mid-Century
- Care instruction
- Wipe Clean
- For Use With
- Living Room
Description
Exemplary of classic design, the Elsbeth storage cabinet offers fantastic efficiency in robust style. Made in China, this mid-century inspired piece is comprised of a sturdy wood frame embellished with woven rattan drawer fronts. Five spacious drawers offer ample space to organize household essentials while the wide tabletop serves as a superb exhibit for decorations. The Elsbeth requires assembly and features tapered legs for excellent stability and support while maintaining a sleek silhouette. Round drawer knobs lend unique visual geometry, making the Elsbeth storage cabinet an alluring addition to any interior layout.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.