Shop HOMEROOTS
See all product information
Create Account
35in Brown Solid Wood Storage Bench With Shelves
- Mfr # 723442
- Zoro # G723438910
product price:Â
$
882.99
/ea
Free Shipping & Returns
Key Features
Bench Type
Entryway Bench
Overall Depth
13.39 in
Material
Solid Wood
Color
Brown
Width
35.43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 723442
- Zoro #
- G723438910
- UPC #
- -
- Country of Origin
- India
- Bench Type
- Entryway Bench
- Material
- Solid Wood
- Color
- Brown
- Shape
- Rectangle
- Seat Material
- Solid Wood
- Bench Pattern
- No Pattern and Not Solid Color
- Style
- Modern
- Leg Material
- Solid Wood
- Finish
- Brown
- Item
- Benches
- Assembly
- No Assembly Needed
- Leg Color
- Brown
- Hand Crafted
- Yes
- Nailhead Trim
- No
- Weight Capacity
- 55 lbs
Dimensions
- Overall Depth
- 13.39 in
- Width
- 35.43 in
- Overall Length
- 19.69 in
Description
Optimize your space and add some charm to your room with the 35-inch brown solid wood storage bench with shelves. This bench features quality construction from solid wood in an updated monotone color scheme with brown as the main color throughout. This multi-function bench features shelves in addition to seating to help keep your space neat and tidy. The included and removable baskets add to the casual charm and functionality. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 19.69-inch h x 35.43-inch w x 13.39-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.