Elvina Mid-Century Transitional Ash Walnut Wood King Size Platform Bed with Built-In Shelves
- Mfr # 253-13904-9805-ZORO
- Zoro # G523546983
product price:Â
$
853.99
/ea
Free Shipping & Returns
Key Features
Material
Rubberwood with MDF Ash Veneer, LVL(Bed Slats)
Style
Mid-Century
Assembly
Unassembled
For Use With
Bedroom
Overall Length
86.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 253-13904-9805-ZORO
- Zoro #
- G523546983
- UPC #
- 193271436316
- Country of Origin
- Malaysia
Dimensions
- Size
- King
- Overall Length
- 86.5 in
- Overall Width
- 110.2 in
- Overall Height
- 42 in
Details
- Material
- Rubberwood with MDF Ash Veneer, LVL(Bed Slats)
- Style
- Mid-Century
- Assembly
- Unassembled
- For Use With
- Bedroom
- Color
- Ash Walnut
Description
Versatile design arrives in refreshing style with the lovely Elvina platform bed. Made in Malaysia, this mid-century inspired piece is crafted from sturdy wood. Two built-in shelves at the headboard accommodate nightly essentials, while the slatted wood design grants the illusion of depth for an enchanting bedroom backdrop. The Elvina requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. The extra-wide railing and angled legs lend diverse geometric charm, making the Elvina platform bed a beautiful centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.