Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bunk
- Mfr # 7701TD
- Zoro # G323437122
product price:Â
$
2,131.99
/ea
Key Features
Weight Capacity
1,500 lb
Material
Polyethylene
Ligature Resistant
Ligature Resistant
Overall Height
18 in
Model Name
Endurance(TM) Wall Bunk
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7701TD
- Zoro #
- G323437122
- UPC #
- 819085016376
- Country of Origin
- United States
- Weight Capacity
- 1,500 lb
- Material
- Polyethylene
- Ligature Resistant
- Ligature Resistant
- Model Name
- Endurance(TM) Wall Bunk
- Flammability Standards
- UL 94 HB
- Color
- Tide
- Item
- Bunk
- Standards
- ISO 22196
- Features
- Easy to Clean, Sanitize and Maintain, Space-Saving for Double Bunk use
- Shell Material
- Polyethylene
- Wire Color
- Tide
- Traction Material
- Polyethylene
Dimensions
- Overall Height
- 18 in
- Overall Width
- 35 in
- For Mattress Length
- 75 in
- For Mattress Width
- 30 in
- Overall Length
- 81 in
- Wire Rope Length
- 81 in
- Length
- 81 in
- Fits Chest Size
- Easy to Clean, Sanitize and Maintain, Space-Saving for Double Bunk use
Description
Bunk, Color Tide, Material Polyethylene, Features Easy to Clean, Sanitize and Maintain, Space-Saving for Double Bunk use, Standards ISO 22196, Ligature Resistant Ligature Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.