Everette Antique Goldleaf Bamboo-Border Accent Wall Mirror
- Mfr # 254-14096-ZORO
- Zoro # G723547032
product price:Â
$
296.99
/ea
Free Shipping & Returns
Key Features
Material
MDF, Mirrored Glass
Length
2 in
Height
35.4 in
Shape
Round
Style
Vintage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 254-14096-ZORO
- Zoro #
- G723547032
- UPC #
- 193271452316
- Country of Origin
- China
- Material
- MDF, Mirrored Glass
- Shape
- Round
- Style
- Vintage
- Color
- Antique Goldleaf
- For Use With
- Multiple Rooms
- Assembly
- Assembled
Dimensions
- Length
- 2 in
- Height
- 35.4 in
- Width
- 35.4 in
Description
Captivating charisma arrives to enliven your space with the stunning Everette accent mirror. Adeptly crafted in China, this vintage inspired piece consists of a wood frame fitted with mirrored glass. The dynamic geometry of its bamboo-inspired border creates a captivating display that blends well with any existing layout. The Everette will arrive fully assembled and is wall mountable. An avantgarde take on classic design, the Everette accent mirror enlivens any space.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.