Shop BAXTON STUDIO
See all product information
Create Account
Vadim Antique Gold Wood Accent Mirror with Seashell Border
- Mfr # 254-14108-ZORO
- Zoro # G823547628
product price:Â
$
262.99
/ea
Free Shipping & Returns
Key Features
Material
MDF, Mirrored Glass
Length
2 in
Assembly
Assembled
Style
Vintage
For Use With
Multiple Rooms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 254-14108-ZORO
- Zoro #
- G823547628
- UPC #
- 193271453016
- Country of Origin
- China
- Material
- MDF, Mirrored Glass
- Assembly
- Assembled
- Style
- Vintage
- For Use With
- Multiple Rooms
- Color
- Antique Gold
Dimensions
- Length
- 2 in
- Height
- 40 in
- Width
- 24 in
Description
Avantgarde elegance arrives on the scene with the stunning Vadim accent mirror. Adeptly crafted in China, this vintage piece consists of a wood frame fitted with mirrored glass. Its rectangle outline features a border seashell-like carvings that brilliantly stand out with exquisite detailing. The Vadim will arrive fully assembled and is wall mountable. Delivering unique character, the Vadim accent mirror refreshes any space.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.