Farah Glam and Luxe Black Velvet Upholstered and Rose Gold Finished Metal Dining Chair Set(2PC) PR
- Mfr # 192-2PC-12060-ZORO
- Zoro # G204101418
product price:Â
$
238.99
/pr
Free Shipping & Returns
Key Features
Material
Fabric "Polyester and Cotton",Plywood,Metal,Foam
Color
Black/Rose Gold
Weight Capacity
14.6
Length
22.4
Includes
Two (2) Dining Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 192-2PC-12060-ZORO
- Zoro #
- G204101418
- UPC #
- 193271215379
- Country of Origin
- China
Dimensions
- Length
- 22.4
- Width
- 23.6
- Height
- 31.1
- Overall Length
- 22.4
- Overall Width
- 23.6
- Overall Height
- 31.1
Details
- Material
- Fabric "Polyester and Cotton",Plywood,Metal,Foam
- Color
- Black/Rose Gold
- Weight Capacity
- 14.6
- Includes
- Two (2) Dining Chairs
- Assembled/Unassembled
- Assembly Required
- For Use With
- Dining Room
- Weight
- 14.6
Description
Craft a dazzling dining room layout with the lavish Farah dining chair. Made in China, this chair is comprised of a strong metal and wood frame padded with plush foam and upholstered in sumptuous velvet fabric. Versatile in design, its flared backrest and rounded seat create a lively display while ensuring a comfortable dining experience. Requiring assembly, the Farah utilizes angled, rose gold finished metal legs that provide stable support and exude modern glamour. Visually stunning yet comfortable, the Farah dining chair elevates every meal into a luxurious occasion.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.