Shop BAXTON STUDIO
See all product information
Create Account
Fariat Modern Industrial Walnut Brown Finished Wood and Black Metal Display Shelf with Desk
- Mfr # 196-12083-ZORO
- Zoro # G504101453
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Overall Length
23.6
Overall Height
69.7
Weight Capacity
36.2
Includes
One (1) Shelving Unit
Overall Width
30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 196-12083-ZORO
- Zoro #
- G504101453
- UPC #
- 193271216215
- Country of Origin
- China
- Weight Capacity
- 36.2
- Includes
- One (1) Shelving Unit
- Material
- MDF,Metal
- Color
- Walnut Brown/Black
- For Use With
- Storage & Organization
- Weight
- 36.2
Dimensions
- Overall Length
- 23.6
- Overall Height
- 69.7
- Overall Width
- 30
Description
Convey a sleek and practical arrangement in your space with the striking design of the Fariat display shelf. Made in China, this stunning piece is comprised of a solid metal frame fitted wood shelves. The lower shelf utilizes a horizontal orientation that can serve as a convenient desk area, while the upper shelves create a cool, symmetrical display space. The Fariat requires assembly and attaches to the wall via wall plugs. A convenient design that is sure to leave an impression, the Fariat display shelf brings chic organization to any space.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.