Farica Modern Bohemian Natural Rattan And Mahogany Accent Bench

  • Mfr # 217-12729-ZORO

  • Zoro # G507479559


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Mahogany Wood,Natural Rattan
Overall Height
19.5
Overall Length
16.25
Arm Style
Bohemian
Assembled/Unassembled
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
217-12729-ZORO
Zoro #
G507479559
UPC #
193271286928
Country of Origin
Indonesia

Dimensions

Overall Height
19.5
Overall Length
16.25
Overall Width
20.25

Details

Frame Material
Mahogany Wood,Natural Rattan
Arm Style
Bohemian
Assembled/Unassembled
Assembled
Color
Natural Brown
Includes
One (1) Bench

Description

Infuse your space with the tropical warmth of the lovely Farica accent bench Crafted in Indonesia, this enchanting piece consists of a solid mahogany wood frame wrapped in natural rattan Meticulously handwoven, the rectangular seat brings convenient seating space to any bedroom, living room, or other shared space The Farica will arrive fully assembled and features a striking crisscross base that exudes geometric flair Striking an outstanding silhouette, the Farica accent bench elevates any interior arrangementDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.