Shop BAXTON STUDIO
See all product information
Create Account
Faulkner Mid-Century Natural Brown Finished Wood and Rattan 2-Door Bookcase
- Mfr # 199-12318-ZORO
- Zoro # G904101732
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Color
Beige/Natural Brown
Overall Width
31.5
Material
MDF , Rattan,Pine Wood
Includes
One (1) Bookcase
Overall Height
55.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 199-12318-ZORO
- Zoro #
- G904101732
- UPC #
- 193271237524
- Country of Origin
- China
- Color
- Beige/Natural Brown
- Material
- MDF , Rattan,Pine Wood
- Includes
- One (1) Bookcase
- Assembly
- Assembly Required
- Weight
- 45.6
- For Use With
- Home Office
Dimensions
- Overall Width
- 31.5
- Overall Height
- 55.1
- Length
- 11.8
- Overall Length
- 11.8
Description
Expand the borders of your interior with the fantastic convenience of the Faulkner bookcase. Made in China, this handy piece is comprised of a sturdy wood frame accented with rattan. Three open shelves create a stunning display for knickknacks, collectibles, and decorations while a large shelf behind the doors offers more secure storage space. Requiring assembly, the Faulkner is supported by rounded legs for excellent stability and support in mid-century inspired design. An exceptional blend of modern convenience and retro design, the Faulkner bookcase enriches any space.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.