
Fedra Modern Bohemian Natural Brown Rattan Peacock Accent Chair
Mfr # 226-13118-ZORO
Zoro # G912303074
product price:Â $509.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
Key Features
Frame Material
Natural Rattan/ Fabric "46.5% Polyester, 43.6% Cotton, 9.9% Viscose Rayon"
Overall Depth
32.3"
Overall Length
58.3"
Includes
One Peacock Accent Chair
Color
Natural/Off-White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
226-13118-ZORO
Zoro #
G912303074
UPC #
193271369874
Country of Origin
Indonesia
Dimensions
Overall Depth
32.3"
Overall Length
58.3"
Overall Width
43.3"
Details
Frame Material
Natural Rattan/ Fabric "46.5% Polyester, 43.6% Cotton, 9.9% Viscose Rayon"
Includes
One Peacock Accent Chair
Color
Natural/Off-White
Assembled/Unassembled
Assembled
Features
Peacock-Shaped Accent Chair Handmade with Natural Rattan
Style
Bohemian
Care instruction
Wipe Clean, Spot Clean for Upholstery
For Use With
Living Room
Description
Whimsical yet soothing design transforms the mood of any layout with the outstanding Fedra peacock accent chair. Made in Indonesia, this boho piece is expertly crafted from natural rattan. The grand backrest features curling rattan poles for a stunning yet smooth display while a plush, fabric upholstered seat cushion provides a cozy embrace. The Fedra will arrive fully assembled and features ergonomic armrests for enhanced relaxation. A stunning injection of beauty and comfort perfect for a cozy sun room or patio, the Fedra peacock accent chair bestows an extraordinary quality to any space.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.