Fleur Mid-Century Woven Rattan Wood Queen Size Bed
- Mfr # 251-13756-ZORO
- Zoro # G523546914
product price:Â
$
569.99
/ea
Free Shipping & Returns
Key Features
Material
Rubberwood, Synthetic Rattan(HB Webbing), LVL(Bed Slats)
Overall Width
65 in
For Use With
Bedroom
Color
Walnut Brown
Overall Length
83.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 251-13756-ZORO
- Zoro #
- G523546914
- UPC #
- 193271429004
- Country of Origin
- Malaysia
Dimensions
- Overall Width
- 65 in
- Overall Length
- 83.3 in
- Size
- Queen
- Overall Height
- 47 in
Details
- Material
- Rubberwood, Synthetic Rattan(HB Webbing), LVL(Bed Slats)
- For Use With
- Bedroom
- Color
- Walnut Brown
- Assembly
- Unassembled
- Style
- Mid-Century
Description
Unwind within an aura of classic elegance through the lovely Fleur platform bed. Made in Malaysia, this mid-century piece is crafted from sturdy wood. Its rounded headboard is embellished with beautifully woven rattan for a stunning backdrop that radiates charm. The Fleur requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Tapered legs complete the look, making the Fleur platform bed a remarkable bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.