Florence Dining Chair Wyatt Mid - Century Modern Walnut Wood Dining Chair - Set of 2, 2PK
- Mfr # 842507125325
- Zoro # G024179185
product price:Â
$
232.99
/pk of 2, $116.50/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 842507125325
- Zoro #
- G024179185
- UPC #
- -
- Country of Origin
- China
Description
The Wyatt Dining Chair is a timeless design reminiscent of the traditional English dining room. Crafted from solid rubberwood frame to ensure perfect construction for years to come, this classic chair comes with grey polyester fabric seat, which will lighten up any living space. Long, dainty legs combined with a classy spindle back create clean lines and a classic shape that make this chair at home in almost any decor. Minimalistic and beautiful, this chair can fit comfortably into Scandinavian style homes whilst paying tribute to traditional style. Made in Malaysia, the Waytt dining chair requires assembly. Features Mid century modern dining chair. Set includes two chairs. Padded fabric upholstered seat in grey. Curved slatted back. Sleek tapered legs. Assembly required. Made in Malaysia. Specifications Finish: Walnut wood. Total chair height:29.2 in H . Seating Dimensions: 17.72H x 16.46W x 18.5D". Back: 30.71 in. Legs: 16.93 in. Weight: 26.28 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.