Kacela Japandi Light Grey Boucle Fabric and Walnut Brown Finished Wood 2-Piece Dining Chair Set
- Mfr # 241-2PC-13434-ZORO
- Zoro # G712302994
product price:Â
$
248.99
/pr
Free Shipping & Returns
Key Features
Material
MDF / Rubber Wood/Fabric "95% Polyester, 5% Acrylic"/Polyurethane Foam
Width (In.)
19.3"
Depth (In.)
21.1"
Length
35.2"
For Use With
Dining Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 241-2PC-13434-ZORO
- Zoro #
- G712302994
- UPC #
- 193271408054
- Country of Origin
- Malaysia
Dimensions
- Width (In.)
- 19.3"
- Depth (In.)
- 21.1"
- Length
- 35.2"
Details
- Material
- MDF / Rubber Wood/Fabric "95% Polyester, 5% Acrylic"/Polyurethane Foam
- Color
- Light Grey/Walnut Brown
- For Use With
- Dining Room
- Care instruction
- Wipe Clean, Spot Clean for Upholstery
- Assembly
- Assembly Required(Instructions Comes with the box)
- Includes
- Two Dining Chairs
- Style
- Japandi
Description
Classic, vibrant geometry distinguishes the Kacela dining chair as a charismatic addition to any dining space. Made in Malaysia, this Japandi piece consists of a sturdy wood frame padded with plush foam and upholstered in sumptuous boucle fabric. Its rounded backrest and slatted wood design creates a captivating display that emphasizes comfort. The Kacela requires assembly and features bold yet minimalist legs that highlight the modest nature of the piece. A remarkable combination of leisure and style, the Kacela dining chair evokes an air of serenity for every occasion.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.